Beli harga desikator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Desikator
    Mulai

    Rp5.499.900

  2. DURAN Desiccator Lid Threaded Outlet (Tutup Desikator)
    Mulai

    Rp3.399.900

  3. AS ONE Desiccator Polycarbonate (Wadah Pengering)
    Mulai

    Rp6.899.900

    AS ONE Desiccator Polycarbonate (Wadah Pengering)
    atribut:
    • AS ONE Part Number: 1-066-14
    • Mass (kg): 2.9
  4. AS ONE Auto Dry Desiccator
    Mulai

    Rp8.499.900

    AS ONE Auto Dry Desiccator
    Deskripsi:
    Equipped with a solid polymer electrolyte membrane dry unit that continuously removes moisture in the chamber through electrolysis, enabling stable dehumidification. Power consumption is 3 watts (approximately 440 yen/year) due to its energy-saving design, making it economical. Since the dehumidification unit does not have a driving part, it does not generate noise or vibration, and has excellent durability. Moisture inside the cabinet is released directly to the outside in a gaseous state.
  5. AS ONE Desiccator Auto Dry (Wadah Pengering)
    Mulai

    Rp12.999.900

    AS ONE Desiccator Auto Dry (Wadah Pengering)
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
  6. DURAN Desiccator Flat Flange (Wadah Pengering)
    Mulai

    Rp5.599.900

    DURAN Desiccator Flat Flange (Wadah Pengering)
    Deskripsi:
    Vacuum-tight, made from DURAN® borosilicate glass 3.3. To accelerate drying, a vacuum can be applied via the stopcock. Spare parts such as lids, bases, stopcocks and caps can be interchanged (observe DN). Typical applications: drying of moist samples and storage of moisture-sensitive substances.
  7. DURAN Desiccator Vaccum Mobilex With Screw Cap
    Mulai

    Rp9.999.900

    DURAN Desiccator Vaccum Mobilex With Screw Cap
    Deskripsi:
    DURAN® desiccators completed with a porcelain plate and a vacuum connection. Porcelain plate and the lid diameter correspond to the diameter of the base and vacuum connection remains air tight. Typical applications: drying of moist samples and storage of moisture-sensitive substances.
    atribut:
    • Thread: 32
  8. AS ONE Vacuum Desiccator
    Mulai

    Rp22.999.900

    AS ONE Vacuum Desiccator
    Deskripsi:
    A tough vacuum desiccator integrally molded with polycarbonate. Sealing parts of the door and the main body use highly airtight silicon packing, so there is no need for grease or the like. Vacuum gauges and valves can be mounted on either the top or right side of the body. It is also possible to stack the main body in two stages (MVD300).
    atribut:
    • Allowable Vacuum (Pa): about 133
    • Material: Valve/vacuum gauge mounting part: PC
  9. AS ONE Desiccator Auto Dry Light-Shielding (Wadah Pengering)
    Mulai

    Rp14.999.900

    AS ONE Desiccator Auto Dry Light-Shielding (Wadah Pengering)
    Deskripsi:
    - The dehumidification unit does not have a driving part and does not generate sound or vibration, so it is highly durable. - The energy-saving design consumes 3 watts (approximately 440 yen/year), so it can be economically used as a dehumidifying storage cabinet that is always on.- Moisture inside the refrigerator is released directly to the outside in a gaseous state. - The five sides other than the door side are made of light-shielding material, making it suitable for storing samples that are sensitive to light.
    atribut:
    • Dehumidification Method: Electrolytic Discharge of H
    • Achieving humidity (%RH): 25 RH (with no load inside, depending on usage environment)
    • Material: Light-shielding PVC (vinyl chloride resin)
    • Power Consumption (W): 3
    • Power Cord (m): 2 (2P plug)
    • Power Supply: AC100V 50/60Hz
    • Set Content: Low humidity digital thermohygrometer (THI-HP), silica gel dish x 1
    • Shelf Plate Interval (mm): Bottom 1 bullet; 50, Others; 30
  10. AS ONE Unit Desiccator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    AS ONE Unit Desiccator
    Deskripsi:
    They can be stacked on top of each other or can be connected sideways, so there is no overturning due to vibration or misalignment due to stacking. The quality is uniform and durable because it is a molded product.
    atribut:
    • Accessories: 2 shelf boards, 1 silica gel dish
    • Color: Smoked Brown
    • Material (Shelf Board): PS (Polystyrene)
    • Body Material: AS (acrylonitrile styrene) resin
    • Lid Material: AS (acrylonitrile styrene) resin
    • Material: Tome gold: Stainless steel (SUS303)
    • Number of Shelves: 4
    • Outer Dimension (mm): 250×250×250
    • Shelf Plate Interval (mm): 43
    • Shelf board load capacity (kg): 5/shelf
    • Total Load Capacity (Kg): 15
  11. AS ONE Desiccator Light-Blocking (Wadah Pengering)
    Mulai

    Rp6.599.900

    AS ONE Desiccator Light-Blocking (Wadah Pengering)
    Deskripsi:
    The five sides other than the door side are made of light-shielding material, making it suitable for storing chemicals and samples that are sensitive to light.
    atribut:
    • Mounting Pitch (mm): Bottom 1 Tier; 50, Other; 30 (Minimum Shelf Plate Spacing 20 mm)
    • Accessories: Silica gel dish x 1
    • Material: Body / Light Blocking PVC (Vinyl Chloride Resin), Shelf Board / PS (Polystyrene) Rubber Feet / Natural Rubber
    • Total Load Capacity (Kg): about 10
  12. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  13. SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)
    Mulai

    Rp519.900

    SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%
    atribut:
    • Grade: 1288
    • Particle Retention (µm): 12-15
    • Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
  14. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  15. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp9.299.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
Daftar Harga harga desikator Terbaru October 2026
AS ONE DesikatorRp5.499.900
DURAN Desiccator Lid Threaded Outlet (Tutup Desikator)Rp3.399.900
NORMAX Desiccator Glass Lid without Stopcock (Tutup Desikator)Rp2.199.900
AS ONE Desiccator Polycarbonate (Wadah Pengering)Rp6.899.900
AS ONE Auto Dry DesiccatorRp8.499.900
AS ONE Desiccator Auto Dry (Wadah Pengering)Rp12.999.900
AS ONE Desiccator Auto Dry (Wadah Pengering)Rp10.999.900
DURAN Desiccator Flat Flange (Wadah Pengering)Rp5.599.900
NORMAX Desiccator Glassware with Stopcock & Porcelain Plate (Wadah Pengering)Rp4.699.900
NORMAX Desiccator Glassware without Stopcock with Porcelain Plate (Wadah Pengering)Rp3.099.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)